Shop All Check Valves
Keckley
10" Globe Check Valve
Mfr # 10CG2R-36-36336
Zoro # G3819851
product price: $6,011.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,011.99
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material Cast Stainless Steel
- Size 10"
- Max. Pressure 275 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 10CG2R-36-36336
- Zoro # G3819851
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Size | 10" |
Length | 14" |
Width | 16" |
Details
Connection Type | Flanged |
Body Material | Cast Stainless Steel |
Item | Globe Check Valve |
Max. Pressure | 275 psi @ 100 Degrees F |
Description
Globe Check Vlv,316SS Seat,SS316,10 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10801A)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 RA-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- SLOAN Piston Kit G1017A Repair Kit Piston Assembly 1.0 Urinal (0307185)
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- KECKLEY 8" Wafer Check Valve, Length: 13-1/2" (8CW2R-CS-36336)
- KECKLEY 8" Globe Check Valve, Length: 13" (8CG4R-36-36336)
- KECKLEY 2" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-200)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- Keckley Valves