Shop All Y & Basket Strainers
Keckley
1", Socket Weld, Carbon Steel, Y Strainer
Mfr # 15SWY-CS045P34-GTI-SB7
Zoro # G1612795
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket Weld
- Screen Material 304 Stainless Steel
- Housing Material Carbon Steel
- Max. Pressure 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 15SWY-CS045P34-GTI-SB7
- Zoro # G1612795
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Length | 4-9/16" |
Height | 4 5/8 in |
Screen Size | 0.062 in |
Port 3 Connection Size | 3/8 in |
Port 1 Connection Size | 1 in |
Perforated Screen Size | 0.062 in |
Port 2 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 1,480 psi, Length 4 5/8 in, Height 4 5/8 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Carbon Steel, Class 600, Cv Flow Factor 30 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 1,480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP, Maximum Temperature 838 Degrees F, Micron Rating 1,143 micron, Port 1 Connection Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- MAYFAIR Toilet Seat Rnd Ivy Wh (34EC 000)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- HAM-LET 19/64" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 3/8)
- KECKLEY 1", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (13THY-CIM20M34-FTI-B7)
- KECKLEY 1-1/2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21SJY-BCM20M34-FTI-E)
- KECKLEY 3", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (33THY-CI062P34-FTI-B7)
- KECKLEY 3/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/41THY-BCM20M34-FTI-F)
- KECKLEY 5", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFS-CI125P34-FBI-GFV)
- KECKLEY 1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (1/41THY-BCM20M34-FTI-F)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- Keckley Y & Basket Strainers