Shop All Ball Valves
Keckley
1" MNPT x FNPT Stainless Steel Ball Valve Inline
Mfr # BVS2MFFSSRGSL-100
Zoro # G6136938
original price:
$107.23
14% off
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Valve Structure Seal-Welded
- Compliance NACE MR0175
- Temp. Range -50 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVS2MFFSSRGSL-100
- Zoro # G6136938
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.4 in |
Connection Size - Side 1 | 1 in |
Ball Opening Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Height | 3 in |
Handle Length | 5.7 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter (5-Pack), 5PK (APXMA125PK)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 2 (736113-0632)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072NS080)
- LEGEND VALVE 2" X 1-1/2" NO LEAD RED TEE (310-437NL)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-075)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-200)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23H)
- Keckley Valves