Shop All Ball Valves
Keckley
1" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF4FSSRGSL-100
Zoro # G6136061
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Port Full
- Stem Material 316 Stainless Steel
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF2RF4FSSRGSL-100
- Zoro # G6136061
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.5 in |
Connection Size - Side 2 | 1 in |
Handle Length | 7.76 in |
Nominal Valve Size | 1 in |
Handle Height | 3.46 in |
Connection Size - Side 1 | 1 in |
Ball Opening Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - 90 Drain (98684C)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- BRADLEY Sensor Eyes 36" (251-019A)
- WATTS Push Fit Conn 1/2Ctsxmpt (3501-1008/P-610)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-600)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- KECKLEY 8" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGGO-800)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70LF-106-01)
- Keckley Valves