Shop All Ball Valves
Keckley
1" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF2FSSRGSL-100
Zoro # G6136195
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Port Full
- Stem Type Blowout Proof
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF2FSSRGSL-100
- Zoro # G6136195
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5 in |
Handle Length | 7.76 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Ball Opening Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 3.45 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Reducing Bushing (1MNZ6)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size (853-060)
- REZNOR Ignition Module Kit - Natural Gas (257472)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-600)
- KECKLEY 8" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGGO-800)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-100)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-125)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- Keckley Valves