Shop All Ball Valves
Keckley
1" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF1RF2RSSRGSL-100
Zoro # G1612287
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Ball Material 316 stainless steel
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF2RSSRGSL-100
- Zoro # G1612287
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5 in |
Handle Height | 2.98 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Ball Opening Size | 0.81 in |
Handle Length | 5.63 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Tank Lever Universal Chm (641)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGT13812S)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- PARKER Pleated Filter Cartridge, 7 gpm, 30 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-30)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-200)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- Keckley Ball Valves