Shop All Ball Valves
Keckley
1" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF2RF4FCSRGSL-100
Zoro # G6136125
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Temp. Range -20 Degrees to 500 Degrees F
- Body Seal Material Graphite
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF2RF4FCSRGSL-100
- Zoro # G6136125
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.5 in |
Connection Size - Side 1 | 1 in |
Handle Length | 7.76 in |
Connection Size - Side 2 | 1 in |
Ball Opening Size | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 3.46 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer Coupling (5318029)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-400)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-100)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-300)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-150)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- Keckley Valves