Shop All Ball Valves
Keckley
1" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF1RF2RCSRGSL-100
Zoro # G1612558
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Port Standard
- Max. Pressure 285 psi CWP
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF1RF2RCSRGSL-100
- Zoro # G1612558
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5 in |
Connection Size - Side 1 | 1 in |
Ball Opening Size | 0.81 in |
Nominal Valve Size | 1 in |
Handle Length | 5.63 in |
Connection Size - Side 2 | 1 in |
Handle Height | 2.98 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (1203699-CPG)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- VIEGA Viega ProPress cap, 1-1/4" (77727)
- ZURN Roof Dome Strainer, Polyethelene (JP2080-POLY-DOME)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-250)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- Keckley Ball Valves