Shop All Ball Valves
Keckley
1-1/4" Socket Stainless Steel Ball Valve Inline
Mfr # BVM3SWRSSRGSL-125
Zoro # G6136466
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Seat Material RPTFE
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVM3SWRSSRGSL-125
- Zoro # G6136466
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.9 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 3.4 in |
Handle Length | 5.8 in |
Connection Size - Side 2 | 1 1/4 in |
Ball Opening Size | 1 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- CHICAGO FAUCET Wall Valve (769-LEHAB)
- STA-RITE Seal Plate (C3-184P)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- KECKLEY 1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWRSSRGSL-050)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-300)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-075)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- EVERFLOW 1-1/2'' and 2'' Stem Extension for Ball Valve, Brass 1-1/4'', (STEX3-NL)
- Keckley Ball Valves