Shop All Ball Valves
Keckley
1-1/4" Socket Carbon Steel Ball Valve Inline
Mfr # BVM3SWRCSRGSL-125
Zoro # G6136676
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Valve Structure 3-Piece
- Compliance ASME B16.34 Class 800, NACE MR0175
- Handle Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3SWRCSRGSL-125
- Zoro # G6136676
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.9 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 3.4 in |
Ball Opening Size | 1 in |
Handle Length | 5.8 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171P-6-4)
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- RHEEM Ap13319 Water Heater Drain Pan (AP13319)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- KECKLEY 1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-050)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-200)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-50)
- Keckley Ball Valves