Shop All Ball Valves
Keckley
1-1/4" Socket Carbon Steel Ball Valve Inline
Mfr # BVM3SWFCSRGSL-125
Zoro # G6136737
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Type Locking Lever
- Port Full
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVM3SWFCSRGSL-125
- Zoro # G6136737
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.3 in |
Handle Length | 7.5 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 3.7 in |
Ball Opening Size | 1.25 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, FPT x FPT (BFA1012TES)
- GREENLEAF Nylon Standard Hose Mender 2" Hose Barb X 2" Hose Barb (SHM200)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/2 In OD (1512-375500-100)
- WEATHERHEAD 1/2" Brass 90 Degree Elbow (402X8X8)
- KECKLEY 1" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-100)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-075)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- KECKLEY 1" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-100)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC 110V (EBTB202PHB-200VS-PV)
- Keckley Valves