Shop All Ball Valves
Keckley
1-1/4" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-125
Zoro # G1613118
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Valve Structure Seal-Welded
- Handle Material 300 Stainless Steel
- Compliance API 607, NACE MR0175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-125
- Zoro # G1613118
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.8 in |
Ball Opening Size | 1.25 in |
Handle Height | 3.6 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 7.3 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-US-WF0100 3M Aqua-Pure Easy C-Complete Under Sink Filter System (TIER1-US-WF0100)
- KEENEY MFG Push Button Sink Bathroom Drain with Overflow, Brushed Nickel (K820-75BN)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3" (0364-LV)
- MUELLER INDUSTRIES UNION PVC WHITE SOL 1 in. (164-635HC)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-300)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-200)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-075)
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/8)
- Keckley Valves