Shop All Ball Valves
Keckley
1-1/4" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS2THFCSRGSL-125
Zoro # G6136980
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Max. Steam Pressure 200 psi WSP
- Max. Pressure 2220 psi CWP
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFCSRGSL-125
- Zoro # G6136980
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.8 in |
Handle Height | 3.6 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 7.3 in |
Ball Opening Size | 1.25 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,220 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- KOHLER Kitchen Sink Utility Rack (5473-CHR)
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-0133-B)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- KECKLEY 2-1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-250)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25NL)
- Keckley Ball Valves