Shop All Y & Basket Strainers
Keckley
1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG
Mfr # 11/21THS-CI062P34-BOKI-KT7
Zoro # G1612165
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 11/21THS-CI062P34-BOKI-KT7
- Zoro # G1612165
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Screen Size | 1/16" |
Length | 10-5/8" |
Height | 10 5/8 in |
Connection Size | 1/2 in |
Perforated Screen Size | 0.0625 in |
Description
Basket Strainer, Connection Size 1/2 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 10 5/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi @ 150 Degrees F WOG, Cv Flow Factor 44 gpm, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Yes, Length 6 3/8 in, Perforated Screen Size 0.0625 in, Pipe Size 1 1/2 in, Screen Area 40.23 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- AMERICAN STANDARD Wall Mount, 0 Hole, White/Black, Utility Sink (7692000.020)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- KECKLEY 2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21THY-BCM20M34-FTI-F)
- KECKLEY 1", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (13THY-CIM20M34-FTI-B7)
- KECKLEY 8", Flanged, Cast iron, Basket Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (81FFS-CI125P34-FBI-GFV)
- KECKLEY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFY-CI062P34-FBI-A7)
- KECKLEY 2", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (22RFY-CS045P34-GBI-SA7)
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- Keckley Y & Basket Strainers