Shop All Ball Valves
Keckley
1-1/2" Socket Stainless Steel Ball Valve Inline
Mfr # BVM3SWFSSRGSL-150
Zoro # G6136308
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Steam Pressure 250 psi WSP
- Ball Material 316 stainless steel
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3SWFSSRGSL-150
- Zoro # G6136308
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.8 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Ball Opening Size | 1.5 in |
Handle Height | 3.9 in |
Handle Length | 7.5 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- B & K/MUELLER INDSIMPORT 12x212 Galv Nipple (563-025HN)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-4)
- ZURN 8" Mount, 2 Hole Straight Service Sink Faucet, Chrome plated (JP1996-SF)
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- KECKLEY 2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-200)
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- LEGEND VALVE 1" S-601 PVC BALL VALVE (201-405)
- Keckley Valves