Shop All Ball Valves
Keckley
1-1/2" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF4FSSRGSL-150
Zoro # G6136055
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Steam Pressure 250 psi WSP
- Port Full
- Connection Type Flanged x Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF2RF4FSSRGSL-150
- Zoro # G6136055
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 7.5 in |
Handle Length | 10.02 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 4.96 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Ball Opening Size | 1.5 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 NO LEAD PRESS INLINE CHECK (105-458NL)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect x Female Pipe Thread Adapter (FSBFA34)
- AMERICAN STANDARD Metal Drain Assembly (M953465-0020A)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22PX-6-MH)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-600)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- KECKLEY 2-1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-250)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-050)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- Keckley Ball Valves