Shop All Ball Valves
Keckley
1-1/2" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF2FSSRGSL-150
Zoro # G6136186
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Compliance ASME B16.34, NACE MR0175
- Max. Steam Pressure 195 psi WSP
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF2FSSRGSL-150
- Zoro # G6136186
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 6.5 in |
Ball Opening Size | 1.5 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 4.88 in |
Handle Length | 10.02 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX320225PWREV)
- MOEN Contemporary Double Robe Hook (P5030BN)
- KOHLER Mach Wave Dc 0.5 Gpf Urinal Fv (40UD00G20-CP)
- ANVIL 2" x 1/2" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300050804)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-125)
- KECKLEY 1-1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-150)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-200)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MMFP-25)
- Keckley Valves