Shop All Lab Clamps & Straps
Keck
Tube Clamp for 3/8In OD Tube, PK12
Mfr # WD-06835-07
Zoro # G4663556
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Tubing
- Length 8.31 in
- Max. Jaw Opening 6.5 in
- Material Stainless Steel
- Product Type Tubing Ramp Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keck
- MFR # WD-06835-07
- Zoro # G4663556
- Country of Origin Germany
- Category Lab Clamps & Straps
Dimensions
Length | 8.31 in |
Overall Length | 8 1/4 in |
Details
Type - Clamp, Stand, Support | Tubing |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 6.5 in |
Material | Stainless Steel |
Item | Tubing Ramp Clamp |
Product Type | Tubing Ramp Clamp |
Base Material | Polybutylene Terephthalate |
Clamp Finish | Polybutylene Terephthalate |
Maximum Jaw Opening | 6 1/2 in |
Clamp Material | Plastic |
Description
Tubing, Clamp, Length 8.31 in, Base Length Not Applicable, Base Width Not Applicable, Max. Jaw Opening 6.5 in, Number of Prongs Not Applicable, Material Stainless Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Spanner Wrench (201-118-033)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- AK FUME HOOD SHELF 4 FT (50216)
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong, Med (CLHD02)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- Keck Lab Clamps & Straps