Shop All Air Impact Wrenches
K&E Tools
Wrench, Impact, Super Duty, 3/4"Drve, 2" Ext
Mfr # W-750HP-2
Zoro # G6055399
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Duty Super
- Square Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&E Tools
- MFR # W-750HP-2
- Zoro # G6055399
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" NPT |
Duty | Super |
Item | Wrench,Impact,Super Duty,3/4"Drve,2" Ext |
Description
Wrench,Impact,Super Duty,3/4"Drve,2" Ext
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- KRAFT TOOL Flat Type Drywall Tool Pouch (WL096)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- K&E TOOLS Wrench, Impact, Super Duty, 1-1/2" Drive (KE-4000G)
- K&E TOOLS Wrench, Impact, Super Duty, 1" Drive, Handle Type: Cushion (KW-40P)
- GLOBAL INDUSTRIAL Composite 1 Drive Air Impact Wrench, 6 Ext. Anvil, 2200 Max Torque (133710)
- CP Impact Wrench, 1 in Drive, 203 to 1220 N-m Forward/ 1898 N-m Reverse Torque, 60 cfm Air Flow, 15-1/2 (T019139)
- AMFLO Steel Manual Air Hose Reel (503HR-RET)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- K&E Tools Air Impact Wrenches