Shop All Air Impact Wrenches
K&E Tools
Wrench, Impact, Super Duty, 1"Dr Jumbo Hmr
Mfr # KE-1200
Zoro # G6055371
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Blows per Minute 1220
- Duty Super
- Free Speed 5,500 rpm
- Handle Type Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&E Tools
- MFR # KE-1200
- Zoro # G6055371
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1" |
Details
Air Inlet | 3/8" NPT |
Blows per Minute | 1220 |
Duty | Super |
Free Speed | 5,500 rpm |
Handle Type | Removable |
Includes | Tool Cover, Optional Side Handle |
Max. Bolt Capacity | 1" |
Max. Torque | 1200 ft.-lb. |
Torque Range | 200 to 810 ft.-lb. |
Item | Wrench,Impact,Super Duty,1"Dr Jumbo Hmr |
Description
Wrench,Impact,Super Duty,1"Dr Jumbo Hmr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- COUNCIL TOOL McLeod Tool, 6 Teeth, 9 x 48 In, Ash (MT48 FSS)
- KESON 5 m Tape Measures, 25 mm Blade (PGT5MV)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Drive (KE-50X)
- K&E TOOLS Wrench, Impact, Super Duty, 1-1/2" Drive (KE-4000G)
- K&E TOOLS Wrench, Impact, Super Duty, 1" Drive, Handle Type: Cushion (KW-40P)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Quick Chng (KE-600XQC)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- K&E Tools Air Impact Wrenches