Shop All Air Impact Wrenches
K&E Tools
Wrench, Impact, Oil Bath, 1/2" Drive
Mfr # KE-675EXT
Zoro # G6055310
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 7,000 rpm
- Max. Torque 675 ft.-lb.
- Square Drive Size 1/2"
- Torque Range 220 to 400 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&E Tools
- MFR # KE-675EXT
- Zoro # G6055310
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Free Speed | 7,000 rpm |
Max. Torque | 675 ft.-lb. |
Torque Range | 220 to 400 ft.-lb. |
Item | Wrench,Impact,Oil Bath,1/2" Drive |
Description
Wrench,Impact,Oil Bath,1/2" Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- BULBHEAD Red Dog Universal Socket Tool 1 pk (16275-8)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Silver/Wood Grain (1YJD8)
- RIDGID Replacement Cutter Wheel For 2RPC4 (E-258)
- K&E TOOLS Wrench, Impact, Super Duty, 1" Drive, Handle Type: Cushion (KW-40P)
- K&E TOOLS Wrench, Impact, Super Duty, 1-1/2" Drive (KE-4000G)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Drive (KE-50X)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Quick Chng (KE-600XQC)
- CHICAGO PNEUMATIC IMPACT WR 1" 1770 FT LBS (CP7776)
- SP AIR 1/2" Ultralight Mini Impact Wrench (SP-7146EX)
- K&E Tools Air Impact Wrenches