Shop All Air Impact Wrenches
K&E Tools
Wrench, Impact, Heavy Duty, 1"Dr, 8" Extnd
Mfr # KE-2100EXT
Zoro # G6055338
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Duty Super
- Free Speed 5,000 rpm
- Max. Torque 2100 ft.-lb.
- Min. Hose Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&E Tools
- MFR # KE-2100EXT
- Zoro # G6055338
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1" |
Details
Air Inlet | 1/2" NPT |
Duty | Super |
Free Speed | 5,000 rpm |
Max. Torque | 2100 ft.-lb. |
Torque Range | 400 to 1700 ft.-lb. |
Item | Wrench,Impact,Heavy Duty,1"Dr,8" Extnd |
Description
Wrench,Impact,Heavy Duty,1"Dr,8" Extnd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- ZORO SELECT Tip, 3 In (830-2004-1)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- K&E TOOLS Wrench, Impact, Super Duty, 1" Drive, Handle Type: Cushion (KW-40P)
- K&E TOOLS Wrench, Impact, Super Duty, 1-1/2" Drive (KE-4000G)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Drive (KE-50X)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Quick Chng (KE-600XQC)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque (2115QTIMAX)
- K&E Tools Air Impact Wrenches