Shop All Air Impact Wrenches
K&E Tools
Wrench Driver, Impact, 3/8" Drive
Mfr # KW-7P
Zoro # G6055283
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Handle Type Elastomer Grip
- Square Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&E Tools
- MFR # KW-7P
- Zoro # G6055283
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8" |
Details
Air Inlet | 1/2" NPT |
Handle Type | Elastomer Grip |
Item | Wrench Driver,Impact,3/8" Drive |
Description
Wrench Driver,Impact,3/8" Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J7421M)
- J.W. WINCO GN852.3-4000-T6S Latch Toggle Clamp (852.3-4000-T6S)
- K&E TOOLS Wrench, Impact, Super Duty, 1-1/2" Drive (KE-4000G)
- K&E TOOLS Wrench, Impact, Super Duty, 1" Drive, Handle Type: Cushion (KW-40P)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Quick Chng (KE-600XQC)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Drive (KE-50X)
- SUNEX IMPACT WRENCH PREMIUM 1/2" (SUSX231P)
- GROZ Wrench, Air Impact, Composite Body, 3/8" (61911)
- K&E Tools Air Impact Wrenches