Shop All Handheld Flashlights
Railhead Gear
Yellow No Led Tactical Handheld Flashlight, 130 lm
Mfr # KE-FL40
Zoro # G7461973
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lumens Range 0 to 49
- Maximum Lumens Output 130 lm
- Number of Batteries 2
- Flashlight Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-FL40
- Zoro # G7461973
- UPC # 817904010154
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Length | 7.75 in |
Body Dia. | 5.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | D |
Overall Width | 2 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 3/4 in |
Body Diameter | 5 1/4 in |
Overall Height | 7 3/4 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 137.2 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 13.5 oz, Includes Charger No, Beam Color White, Hazardous Location Specification Not Rated, IP Rating IPX4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- STREAMLIGHT Double Clutch Battery (61604)
- RAILHEAD GEAR Rechargeable Led 800 lm (KE-FL1065)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- NEBO Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (NE4678)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- POWERZONE Worklight Folding Rchrgbl Led (ORLEDRFHH01)
- Railhead Gear Handheld Flashlights