Shop All Output Line Reactors
Kdr-Line Reactors
Output Reactor, 575/600V, 99A, ULType1
Mfr # KDRULF33PE01
Zoro # G6712675
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Max. HP 100 hp
- Enclosure UL Type 1
- Depth 15.43
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF33PE01
- Zoro # G6712675
- Country of Origin United States
- Category Output Line Reactors
Dimensions
Depth | 15.43 |
Height | 19.13 |
Width | 15.43 |
Overall Width | 15.43 in |
For Motor Lead Length | Up to 100 ft |
Overall Depth | 15.43 in |
Overall Height | 19.13 in |
Description
Output Reactor, UL Type 1, Filter Type Ultra Low Z, Maximum Output Power 100 hp, 575/600V AC, Maximum Output Current 110 A, Watts Loss 194 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.