Shop All Output Line Reactors
Kdr-Line Reactors
Output Reactor, 575/600V, 77A, ULType1
Mfr # KDRULF32PE01
Zoro # G7168052
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.43
- Enclosure UL Type 1
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Input Voltage 575/600V AC
- Depth 15.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF32PE01
- Zoro # G7168052
- Country of Origin United States
- Category Output Line Reactors
Dimensions
Width | 15.43 |
Depth | 15.43 |
Height | 19.13 |
Overall Depth | 15.43 in |
Overall Width | 15.43 in |
Overall Height | 19.13 in |
For Motor Lead Length | Up to 100 ft |
Details
Enclosure | UL Type 1 |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Input Voltage | 575/600V AC |
Phase | Three |
Impedance | 1.5 % |
Filter Type | Ultra Low Z |
Max. HP | 75 hp |
Max. Output Amps | 77 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Item | Output Reactor |
Standards | UL Listed |
For Use With | Variable Frequency Drive |
Maximum Output Power | 75 hp |
Maximum Output Current | 77 A |
Enclosure Type | UL Type 1 |
Frequency | 50/60 Hz |
Description
Output Reactor, UL Type 1, Filter Type Ultra Low Z, Maximum Output Power 75 hp, 575/600V AC, Maximum Output Current 77 A, Watts Loss -, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.