Shop All Output Line Reactors
Kdr-Line Reactors
Output Reactor, 575/600V, 27A, ULType1
Mfr # KDRULD35PE01
Zoro # G6671305
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 27 A
- Depth 6.75
- Watts Loss 76.7 W
- Filter Type Ultra Low Z
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD35PE01
- Zoro # G6671305
- Country of Origin United States
- Category Output Line Reactors
Dimensions
Depth | 6.75 |
Height | 12.25 |
Width | 12.5 |
Overall Depth | 6.75 in |
Overall Width | 12.5 in |
Overall Height | 12.25 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, UL Type 1, Filter Type Ultra Low Z, Maximum Output Power 25 hp, 575/600V AC, Maximum Output Current 27 A, Watts Loss 76.7 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.