Shop All Output Line Reactors
Kdr-Line Reactors
Output Reactor, 480V, 77A, ULType1
Mfr # KDRULF2PE01
Zoro # G7155032
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.13
- Enclosure UL Type 1
- Depth 15.43
- Filter Type Ultra Low Z
- Width 15.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF2PE01
- Zoro # G7155032
- Country of Origin United States
- Category Output Line Reactors
Dimensions
Height | 19.13 |
Depth | 15.43 |
Width | 15.43 |
Overall Height | 19.13 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 15.43 in |
Overall Depth | 15.43 in |
Description
Output Reactor, UL Type 1, Filter Type Ultra Low Z, Maximum Output Power 60 hp, 480V AC, Maximum Output Current 80 A, Watts Loss 169 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.