Shop All Output Line Reactors
Kdr-Line Reactors
Output Reactor, 480V, 40A, ULType1
Mfr # KDRULD4PE01
Zoro # G7165112
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Max. HP 30 hp
- Depth 6.75
- Impedance 1.5 %
- Height 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD4PE01
- Zoro # G7165112
- Country of Origin United States
- Category Output Line Reactors
Dimensions
Depth | 6.75 |
Height | 12.25 |
Width | 12.5 |
Overall Width | 12.5 in |
Overall Depth | 6.75 in |
Overall Height | 12.25 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, UL Type 1, Filter Type Ultra Low Z, Maximum Output Power 30 hp, 480V AC, Maximum Output Current 45 A, Watts Loss 105 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.