Shop All Output Line Reactors
Kdr-Line Reactors
Output Reactor, 480V, 21A, ULType1
Mfr # KDRULD1PE01
Zoro # G7254877
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts Loss 65 W
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Enclosure UL Type 1
- Standards UL Listed
- Max. Output Amps 21 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD1PE01
- Zoro # G7254877
- Country of Origin United States
- Category Output Line Reactors
Dimensions
Height | 12.25 |
Depth | 6.75 |
Width | 12.5 |
For Motor Lead Length | Up to 100 ft |
Overall Width | 12.5 in |
Overall Depth | 6.75 in |
Overall Height | 12.25 in |
Description
Output Reactor, UL Type 1, Filter Type Ultra Low Z, Maximum Output Power 15 hp, 480V AC, Maximum Output Current 21 A, Watts Loss 65 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.