Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 99A
Mfr # KDRULF33P
Zoro # G6719167
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 99 A
- Phase Three
- Max. HP 100 hp
- Width 9
- Impedance 1.5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF33P
- Zoro # G6719167
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 9 |
Depth | 7 |
Height | 7 |
Overall Width | 9 in |
For Motor Lead Length | Up to 100 ft |
Overall Height | 7 in |
Overall Depth | 7 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 100 hp, 575V AC, Maximum Output Current 110 A, Watts Loss 194 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE PX High-Flow Aluminum Female Couplers (P036-0140SP)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936601Q, Return Line, 10 micron (ZX-936601Q)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-1/4-U (QSSF-1/4-1/4-U)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors