Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 77A
Mfr # KDRULF32P
Zoro # G6725792
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Standards RoHS, UL Listed
- Enclosure Open
- Watts Loss 194 W
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF32P
- Zoro # G6725792
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 9 |
Height | 7 |
Depth | 6 |
Overall Height | 7 in |
Overall Width | 9 in |
For Motor Lead Length | Up to 100 ft |
Overall Depth | 6 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 75 hp, 575V AC, Maximum Output Current 80 A, Watts Loss 194 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 535-5M-25, Timing Belt, Neoprene, Fiberglass (535-5M-25)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- D&D 2132mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2132)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Drive Reactors and Filters