Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 62A
Mfr # KDRULF31P
Zoro # G6796842
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Phase Three
- Enclosure Open
- Watts Loss 181 W
- Impedance 1.5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF31P
- Zoro # G6796842
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 9 |
Height | 7 |
Depth | 6 |
Overall Height | 7 in |
Overall Depth | 6 in |
Overall Width | 9 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 60 hp, 575V AC, Maximum Output Current 80 A, Watts Loss 181 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Flat Type Idler Pulleys: 1/2 I.D., 4 O.D., 1 Width (133792)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors