Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 52A
Mfr # KDRULC31P
Zoro # G6655494
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Watts Loss 123 W
- Max. Output Amps 52 A
- Width 7.2
- Max. HP 50 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULC31P
- Zoro # G6655494
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 7.2 |
Height | 5.75 |
Depth | 5.0 |
Overall Depth | 5 in |
Overall Height | 5.75 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 7.2 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 50 hp, 575V AC, Maximum Output Current 55 A, Watts Loss 123 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Kits (RK2AHL0101)
- DIXON Hose Barb, 3/8 x 1/2 in, MNPT Swivel x Hose Barb, Brass, Domestic (1030806C)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Drive Reactors and Filters