Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 472A
Mfr # KDRULL32P
Zoro # G6886293
product price: $1,924.99
/ea
Free Shipping & Returns
$1,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Watts Loss 587 W
- Filter Type Ultra Low Z
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL32P
- Zoro # G6886293
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 9.31 |
Height | 11.38 |
Width | 14.5 |
For Motor Lead Length | Up to 100 ft |
Overall Width | 14.5 in |
Overall Height | 11.38 in |
Overall Depth | 9.31 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 500 hp, 575V AC, Maximum Output Current 480 A, Watts Loss 587 W, Overall Height 11.38 in, Overall Width 14.5 in, Overall Depth 9.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clockwise Spiral Clamp, 8" (SC800)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (1842B)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors