Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 41A
Mfr # KDRULD34P
Zoro # G6904983
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Enclosure Open
- Filter Type Ultra Low Z
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Input Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD34P
- Zoro # G6904983
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 5.75 |
Width | 7.2 |
Depth | 4.25 |
Overall Height | 5.75 in |
Overall Width | 7.2 in |
Overall Depth | 4.25 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 40 hp, 575V AC, Maximum Output Current 45 A, Watts Loss 109 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- FESTO Plastic Tubing PUN-H-1/4-SW-150-CB (PUN-H-1/4-SW-150-CB)
- CAMOZZI #P6520 53-02, Male Elbow Swivel, 5/32" OD X 1/8" NPT (P6520 53-02)
- TIMKEN TRB Single Cone <4 OD, NP322963-70000 (NP322963-70000)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Drive Reactors and Filters