Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 412A
Mfr # KDRULL35P
Zoro # G6743256
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 575V AC
- Max. HP 450 hp
- Enclosure Open
- Depth 11
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL35P
- Zoro # G6743256
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 11 |
Width | 15 |
Height | 11.38 |
Overall Depth | 11 in |
Overall Height | 11.38 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 15 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 450 hp, 575V AC, Maximum Output Current 420 A, Watts Loss 473 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SEET12T3-DM Coated Carbide Insert (6016-1123)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors