Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 382A
Mfr # KDRULL31P
Zoro # G6702123
Free Shipping & Returns
$1,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Standards RoHS, UL Listed
- Max. HP 400 hp
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL31P
- Zoro # G6702123
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 11 |
Height | 11.38 |
Width | 15 |
Overall Width | 15 in |
Overall Height | 11.38 in |
Overall Depth | 11 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 400 hp, 575V AC, Maximum Output Current 420 A, Watts Loss 463 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- ZORO SELECT Bowl Kit (BKD1204XL)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2211F-N01-03SA)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors