Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 336A
Mfr # KDRULJ32P
Zoro # G6752417
product price: $1,506.99
/ea
Free Shipping & Returns
$1,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS, UL Listed
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Enclosure Open
- Watts Loss 474 W
- Max. Output Amps 336 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULJ32P
- Zoro # G6752417
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 9 |
Width | 11 |
Depth | 9.75 |
For Motor Lead Length | Up to 100 ft |
Overall Height | 9 in |
Overall Depth | 9.75 in |
Overall Width | 11 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 350 hp, 575V AC, Maximum Output Current 360 A, Watts Loss 474 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 1420-5M-25 (1420-5M-25)
- DAYTON Motor, 1/4hp, D/D Blower (3LU73BG)
- GLOBAL 5/8" X 5/8" ID 2Pc Clamp Coupling, Stl, Bo (G2SCC-062-062)
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors