Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 32A
Mfr # KDRULD33P
Zoro # G6807656
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 32 A
- Watts Loss 106 W
- Depth 4.25
- Filter Type Ultra Low Z
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD33P
- Zoro # G6807656
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 4.25 |
Width | 7.2 |
Height | 5.75 |
For Motor Lead Length | Up to 100 ft |
Overall Depth | 4.25 in |
Overall Height | 5.75 in |
Overall Width | 7.2 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 30 hp, 575V AC, Maximum Output Current 35 A, Watts Loss 106 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2616 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B100)
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- MI-T-M Gas Hand Carry Air Compressor, 5 gal., (AM1-HH04-05M)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors