Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 289A
Mfr # KDRULJ31P
Zoro # G6883633
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Features Protects 6-Pulse Rectifiers and Power Conversion
- Filter Type Ultra Low Z
- Max. Output Amps 289 A
- Max. HP 300 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULJ31P
- Zoro # G6883633
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 9 |
Depth | 9.75 |
Width | 11 |
Overall Depth | 9.75 in |
For Motor Lead Length | Up to 100 ft |
Overall Height | 9 in |
Overall Width | 11 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 300 hp, 575V AC, Maximum Output Current 300 A, Watts Loss 374 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (HCFLU206-19)
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 100mm Stroke (XH0500100)
- GATES Hi-Power II Belts, B83 (B83)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Drive Reactors and Filters