Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 27A
Mfr # KDRULD35P
Zoro # G6619663
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 575V AC
- Standards UL Listed
- Max. HP 25 hp
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD35P
- Zoro # G6619663
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 4.25 |
Height | 5.75 |
Width | 7.2 |
Overall Width | 7.2 in |
Overall Height | 5.75 in |
For Motor Lead Length | Up to 100 ft |
Overall Depth | 4.25 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 25 hp, 575V AC, Maximum Output Current 27 A, Watts Loss 76.7 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece B610040 (B610040)
- SKF SKF 6307 2RS1/C3, Single Row Ball Bearings (6307 2RS1/C3)
- DYKEM Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz (80000)
- VELVAC T-Bolt Clamp 8-1/2 - 8-13/16 (022598)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Drive Reactors and Filters