Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 242A
Mfr # KDRULG31P
Zoro # G6821507
product price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Ultra Low Z
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Standards RoHS, UL Listed
- Watts Loss 394 W
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULG31P
- Zoro # G6821507
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 9 |
Width | 11 |
Height | 9 |
Overall Width | 11 in |
Overall Depth | 9 in |
Overall Height | 9 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 250 hp, 575V AC, Maximum Output Current 250 A, Watts Loss 394 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VA5-RO2 (VN-10-L-T4-PQ2-VA5-RO2)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- TIMKEN TIM-M88043, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88043 (M88043)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors