Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 22A
Mfr # KDRULD32P
Zoro # G6611272
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Max. Output Amps 22 A
- Depth 4.25
- Input Voltage 575V AC
- Width 7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD32P
- Zoro # G6611272
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 4.25 |
Width | 7.2 |
Height | 5.75 |
For Motor Lead Length | Up to 100 ft |
Overall Height | 5.75 in |
Overall Depth | 4.25 in |
Overall Width | 7.2 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 20 hp, 575V AC, Maximum Output Current 25 A, Watts Loss 71.2 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 3/4" (29HY79)
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- PARKER Mounting Bracket, Steel (PS843P)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Drive Reactors and Filters