Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 192A
Mfr # KDRULI32P
Zoro # G6922553
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Depth 7.5
- Input Voltage 575V AC
- Enclosure Open
- Max. Output Amps 192 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULI32P
- Zoro # G6922553
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 7.5 |
Width | 11 |
Height | 9 |
Overall Depth | 7.5 in |
Overall Height | 9 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 11 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 200 hp, 575V AC, Maximum Output Current 200 A, Watts Loss 342 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- NTN NTN 63203LLB, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Double Sealed (63203LLB)
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors