Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 17A
Mfr # KDRULD31P
Zoro # G6569281
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.25
- Max. Output Amps 17 A
- Impedance 1.5 %
- Input Voltage 575V AC
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD31P
- Zoro # G6569281
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 4.25 |
Height | 5.75 |
Width | 7.2 |
Overall Depth | 4.25 in |
For Motor Lead Length | Up to 100 ft |
Overall Height | 5.75 in |
Overall Width | 7.2 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 15 hp, 575V AC, Maximum Output Current 18 A, Watts Loss 66.2 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors