Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 144A
Mfr # KDRULI31P
Zoro # G6488623
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Ultra Low Z
- Standards RoHS, UL Listed
- Enclosure Open
- Max. Output Amps 144 A
- Depth 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULI31P
- Zoro # G6488623
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 7.5 |
Width | 11 |
Height | 9 |
For Motor Lead Length | Up to 100 ft |
Overall Depth | 7.5 in |
Overall Width | 11 in |
Overall Height | 9 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 150 hp, 575V AC, Maximum Output Current 160 A, Watts Loss 253 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAC4-4M)
- SNAP-TITE Dust Cap, EA & E Series 1/2 In. Nipples (PDC-8)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors