Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 575V, 125A
Mfr # KDRULH31P
Zoro # G7069072
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protects 6-Pulse Rectifiers and Power Conversion
- Phase Three
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Filter Type Ultra Low Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULH31P
- Zoro # G7069072
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 11 |
Height | 9 |
Depth | 7.25 |
Overall Width | 11 in |
For Motor Lead Length | Up to 100 ft |
Overall Height | 9 in |
Overall Depth | 7.25 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 125 hp, 575V AC, Maximum Output Current 130 A, Watts Loss 261 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- DIXON Barb to Industrial Plug, Barb, 3/8, Steel (D3S3)
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors