Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 96A
Mfr # KDRULF3P
Zoro # G6882093
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 75 hp
- Phase Three
- Standards RoHS, UL Listed
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Max. Output Amps 96 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF3P
- Zoro # G6882093
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 7 |
Depth | 7 |
Width | 9 |
Overall Depth | 7 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 9 in |
Overall Height | 7 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 75 hp, 480V AC, Maximum Output Current 110 A, Watts Loss 193 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors