Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 77A
Mfr # KDRULF2P
Zoro # G6793087
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Ultra Low Z
- Max. Output Amps 77 A
- Depth 6
- Phase Three
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF2P
- Zoro # G6793087
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 6 |
Height | 7 |
Width | 9 |
Overall Depth | 6 in |
Overall Height | 7 in |
Overall Width | 9 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 60 hp, 480V AC, Maximum Output Current 80 A, Watts Loss 169 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-31)
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. (FOODSAFE AIRLINE TOOL FG-68-001)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32T10/680)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors